Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings for insert bearing
Pillow block housing for insert bearing
INA GEHGLCTE06-GGA 0936202410000 FLANGED HOUSING
INA GEHGLCTE06-GGA 0936202410000 FLANGED HOUSING
Flanged housing
References
ina:
GEHGLCTE06-GG>A
rubix:
244A4239
manufacturer :
0936202410000
ean:
4054372727955
Technical specifications
Inner diameter
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA GEHGLCTE06-GGA 0936202410000 FLANGED HOUSING
Housing units GLCTE, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals.
Technical specifications
Attributes
Inner diameter
30
mm
Height
112.5
mm
Outer diameter
84
mm
Width
35.8
mm
Material
cast iron
Fixation centre-to-centre distance
90.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.05
excl. VAT
/
Each
£
13.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA GEH47-BT HOUSING
SKF SYJ510 HOUSING
INA GEHASE03-GG 0866914490000 PLUMMER BLOCK HOUSING
SNR SPA210N HOUSING
SNR SPA205N HOUSING
INA GEH40-BT PLUMMER BLOCK HOUSING
SKF SYJ 505 PILLOW BLOCK HOUSING
INA GEHGLCTE05-GGA FLANGED HOUSING
SNR P208 HOUSING
SKF BEARING HOUSING ONLY P 85
SNR SPA204N HOUSING
SKF PLUMMER BLOCK UNIT P30TF
SKF HOUSED BEARING UNIT SYF 508
INA GEHLCTE06-GGA 0936202250000 FLANGED HOUSING
SNR SPA206N HOUSING