SKF BEARING HOUSING ONLY P 85


Pillow Block Housing

References
skf:P 85
rubix:102A8243
manufacturer :17605
ean:7316570443592
brand logo
brand logo
Technical specifications
Inner diameter45 mm
See all Specifications

Product details : SKF BEARING HOUSING ONLY P 85


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Lightweight
- Cost-effective
- Flexible bearing and housing combinations
- Simple to mount
- Protection against corrosion

Technical specifications


Attributes
Logistic Weight411 g
Inner diameter45 mm
Height92 mm
Length158 mm
Outer diameter85 mm
Width45 mm
Shaft Height46.5 mm
Materialpressed steel
Fixation centre-to-centre distance128 mm
Show UNSPSC/ECL@SS
£ 9.80 excl. VAT
/ Each
£ 11.76 incl. VAT
  • In stock: Next day delivery