SKF SYJ 505 PILLOW BLOCK HOUSING


Housing for insert bearing

References
skf:SYJ 505
rubix:266A6631
manufacturer :27336
ean:7316570895711
brand logo
brand logo
Technical specifications
Inner diameter52 mm
See all Specifications

Product details : SKF SYJ 505 PILLOW BLOCK HOUSING


Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface. This variant is compliant with Japanese standards.

Technical specifications


Attributes
Logistic Weight569,2 g
Inner diameter52 mm
Height70 mm
Outer diameter70 mm
Width38 mm
Shaft Height52 mm
Materialcast iron
Fixation centre-to-centre distance111 mm
Show UNSPSC/ECL@SS
£ 13.77 excl. VAT
/ Each
£ 16.52 incl. VAT
  • Usually arrives within 14 working days