Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings for insert bearing
Pillow block housing for insert bearing
INA GEH40-BT PLUMMER BLOCK HOUSING
INA GEH40-BT PLUMMER BLOCK HOUSING
Plummer block housing
References
ina:
GEH40-BT
rubix:
232A3695
manufacturer :
0008885670000
ean:
4012802808391
Technical specifications
Inner diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : INA GEH40-BT PLUMMER BLOCK HOUSING
Plummer block housing
Technical specifications
Attributes
Logistics dimensions (L x W x H)
43
x
86
x
86
mm
Logistic Weight
60
g
Inner diameter
40
mm
Outer diameter
85.7
mm
Width
43.2
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.48
excl. VAT
/
Each
£
4.18
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SKF SYJ-509 PLUMMER BLOCK HOUSE
SKF SYJ 512 PILLOW BLOCK HOUSING
SKF HOUSED BEARING UNIT SY 510 M
INA GEH62-BT 30MM HOUSING UNIT 0008885910000
SNR P208 HOUSING
SKF HOUSED BEARING SYJ 506
SKF HOUSED BEARING UNIT SYK 508
INA BEARING HOUSING GG.ASE09
INA GEH52-BT HOUSINGFOR SHEET METAL PLUMMER BLOCK HOUSING
SKF SYK 506 HOUSED BEARING UNIT
SKF HOUSED BEARING UNIT SYF 509
SKF SYJ 514 PILLOW BLOCK HOUSING
SKF HOUSED BEARING UNIT P 52
SNR PLE210 HOUSING
INA GEH62-PBS HOUSINGFOR SHEET METAL PLUMMER BLOCK HOUSING