INA GEHLCTE06-GGA 0936202250000 FLANGED HOUSING
Flanged housing
See technical informationSee documentsReferences
Superseded Ref:GG.LCTE06-E
INA:GEHLCTE06-GG>A
Rubix:244A4267
Manufacturer :0936202250000
EAN:4054372727443

Documents
Product details : INA GEHLCTE06-GGA 0936202250000 FLANGED HOUSING
Housing units FLCTEY, two-bolt flanged housing units, cast iron, grub screws in inner ring, P seals, without re-lubrication facility.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Material | cast iron |
| Height | 112.5 mm |
| Outer diameter | 84 mm |
| Width | 30 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Show UNSPSC/ECL@SS
£ 9.92 excl. VAT
/ Each
£ 11.90 incl. VAT
- In stock: Next day delivery
