Flanged Mounted Bearing
Inner diameter | 80 mm |
---|---|
Width | 250 mm |
Fixation centre-to-centre distance | 196 mm |
Inner diameter | 80 mm |
---|---|
Width | 250 mm |
Fixation centre-to-centre distance | 196 mm |
Material | cast iron |
Height | 90 mm |
Length | 250 mm |
Series | u |
Total bearing width | 68 mm |
Diameter of fixation holes | 31 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 86700 N |
Basic dynamic load, radial - Cr | 123000 N |
Weight | 12.8 kg |
Usually arrives within 14 working days