Flanged Mounted Bearing
Inner diameter | 120 mm |
---|---|
Width | 370 mm |
Fixation centre-to-centre distance | 290 mm |
Inner diameter | 120 mm |
---|---|
Width | 370 mm |
Fixation centre-to-centre distance | 290 mm |
Material | Cast Iron |
Height | 140 mm |
Length | 370 mm |
Series | U |
Total bearing width | 110 mm |
Diameter of fixation holes | 41 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 185000 N |
Basic dynamic load, radial - Cr | 207000 N |
Weight | 47.3 kg |
Usually arrives within 14 working days