SNR - Bearing Unit - UKF.305H
Inner diameter | 40 mm |
---|---|
Width | 38 mm |
Fixation centre-to-centre distance | 125 mm |
Inner diameter | 40 mm |
---|---|
Width | 38 mm |
Fixation centre-to-centre distance | 125 mm |
Length | 160 mm |
Series | UKF300 |
Number of holes | 4 |
Basic static load, radial - C0r | 31800 N |
Basic dynamic load, radial - Cr | 53000 N |
Outer diameter | 100 mm |
Weight | 3.49 kg |
Usually arrives within 14 working days