KLINGSPOR 321706 SMT926 FLAP DISC 115 X 22.23 MM GRIT 60 CONVEX PK10
SMT 926 Special Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:321706
Rubix:416A3223
EAN:4014855203826

Product details : KLINGSPOR 321706 SMT926 FLAP DISC 115 X 22.23 MM GRIT 60 CONVEX PK10
SMT 926 abrasive mop disc, 115 x 22.23 mm grit 60 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex 6° |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 50.66 excl. VAT
/ Each
£ 60.79 incl. VAT
- Usually arrives within 14 working days