PFERD FLAP DISCS 115 X 22.23MM DPC 60G 67689046
Polifan Pfr 115 Co 60 Sgp-Curve L
See technical informationReferences
Pferd Tools:PFR 115-L CO 60 SGP CURVE STEELOX
Rubix:2587330
Manufacturer :67689046
EAN:4007220827451





Product details : PFERD FLAP DISCS 115 X 22.23MM DPC 60G 67689046
Polifan Pfr 115 Co 60 Sgp-Curve L
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ Each
£ 18.60 incl. VAT
- Usually arrives within 14 working days
