NORTON 66254451106 RAPID PREP 2 IN 1 COMBI DISC 125 X 22 MED P80
RapidPrep 2in1 Flap discs
See technical informationReferences
Norton:66254451106
Rubix:272A0762
EAN:8719362382557

Product details : NORTON 66254451106 RAPID PREP 2 IN 1 COMBI DISC 125 X 22 MED P80
Strengths
• Soft damping prevents nicks and dings from grinding in
• Variable speed reduces grinding errors
• Ideal for finishing up to a certain Ra value
• Less risk of grinding errors, avoiding repair work
• Perfect, uniform finish
• Saves time and money
• Variable speed reduces grinding errors
• Ideal for finishing up to a certain Ra value
• Less risk of grinding errors, avoiding repair work
• Perfect, uniform finish
• Saves time and money
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | flap disc |
| Application | ideal for finishing up to a certain ra value |
| Shape | round |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 11.37 excl. VAT
/ Each
£ 13.64 incl. VAT
- Delivery usually within ( 10 ) days
