KLINGSPOR 322850 SMT996 CERAMIC FLAP DISC 115X22.23MM P60 CONVEX PK10
SMT 996 Special Abrasive mop disc
See technical informationReferences
Klingspor:322850
Rubix:416A3303
EAN:4014855219773

Product details : KLINGSPOR 322850 SMT996 CERAMIC FLAP DISC 115X22.23MM P60 CONVEX PK10
SMT 996 abrasive mop disc multibond ceramic, 115 x 22.23 mm grit 60 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | convex 6°, flat |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 55.83 excl. VAT
/ Each
£ 67.00 incl. VAT
- Usually arrives within 14 working days