KLINGSPOR 369277 SMT976 CERAMIC FLAP DISC 115X22.23MM P40 CONVEX PK10
SMT 976 Special CEVOLUTION Abrasive mop disc
See technical informationReferences
Klingspor:369277
Rubix:416A4119
EAN:4014855531646

Product details : KLINGSPOR 369277 SMT976 CERAMIC FLAP DISC 115X22.23MM P40 CONVEX PK10
SMT 976 abrasive mop disc multibond ceramic, 115 x 22.23 mm grit 40 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | convex (6°), form p |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 50.50 excl. VAT
/ Each
£ 60.60 incl. VAT
- Usually arrives within 14 working days