Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
FLEXOVIT 63642519304 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE ZIRCONIU-125X
FLEXOVIT 63642519304 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE ZIRCONIU-125X
Flap disc R822
References
flexovit:
63642519304
rubix:
399A7530
ean:
3564650009815
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Grain
60
Product details
Technical specifications
Product details : FLEXOVIT 63642519304 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE ZIRCONIU-125X
Zirconium alumina. Fibreglass support.
Strengths
Extra long life.
Applications
Stainless steel and aluminium.
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.90
excl. VAT
/
Each
£
14.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON VULCAN ZIRCONIA FLAP DISC 180MM P80 63642502345
KLINGSPOR 322774 SMT 624 ABRASIVE MOP DISC 125X22.23MM GRAIN 60 CONVEX
3M 52010 FLAP DISC 769F 125MM 120+ FLAT
ROEBUCK 866854 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G40
FLD FDTF 115X22 R996 NOR P40 QUANT EUFINISHED COATED POLYESTR PK10
3M 65027 566A FLAP DISC CONICAL 115 X 22MM P80
KLINGSPOR 322762 SMT 624 ABRASIVE MOP DISCS 100X16MM GRAIN 120 CONVEX
NORTON 63642502317 FLD FDTF 125X22 R842 NOR P60 VULNZ EU PK10
KLINGSPOR 321704 SMT 926 ABRASIVE MOP DISCS 125 X 2223 MM GRAIN 40
KLINGSPOR 321511 ABRASIVE MOP DISC 60 GRIT CONVEX 115 X 22MM
3M CUBITRON II 967A FLAP DISC FLAT P80 115MM
3M 51484 CUBITRON II FLAP DISC 969F FLAT PN 80+ 125MM YF-WEIGHT
FLEXOVIT 66254495778 MERCHANDISING FLAP DISC R82B 115X22MM P60 PACK 10
30MMX1.6MMA60 PK100 DISC
FLEXOVIT 63642517989 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE ZIRCONIU-115X