ROEBUCK 866854 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G40

DLBC Flap disc

See technical informationSee documents

References

Roebuck:866854
Rubix:216A6061
EAN:3660338209185
"DLBC" CURVED FLAP DISK  D.115 GR.40
brand logo
brand logo

Technical specifications

Diameter115 mm
Reaming diameter22.23 mm
See all Specifications

Documents

Product details : ROEBUCK 866854 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G40


Ceramic curved fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLBC.115 - D.115 GR.40 FLAP DISC - CERAMIC - CURVED

Strengths

very high performance, safe use, extended Life, compliance with EN Standards

Applications

deburring, grinding, polishing
brand logo
brand logo

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
Type of abrasiveceramic
Applicationsteel/stainless steel
Shapeoffset hub
Grain40
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
  • In stock: Next day delivery