Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
NORTON 63642531869 SPINDLE FLAP WHEELS BDX-60X20X6MM SK(C)#60
NORTON 63642531869 SPINDLE FLAP WHEELS BDX-60X20X6MM SK(C)#60
Norton-BDX stem-mounted flap wheels
References
norton:
63642531869
rubix:
394A3125
ean:
3157620645467
Technical specifications
Diameter
60
mm
Thickness
20
mm
Grain
60
Product details
Technical specifications
Product details : NORTON 63642531869 SPINDLE FLAP WHEELS BDX-60X20X6MM SK(C)#60
Flap Wheel - Norton BDX - 60x20mm x6mm SK(C) Gr60
Strengths
Low dust production thanks to exclusive manufacturing technique
Even cutting capacity and neat finish
Performance cutting life and speed compared to competitive products.
Technical specifications
Attributes
Diameter
60
mm
Thickness
20
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.40
excl. VAT
/
Each
£
4.08
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
3M 64486 SHAFT MOUNTED FLAP WHEEL 339 40MMX20MMX6MM P40
NORTON 63642513148 SPINDLE FLAP WHEELS BDX-30X15X6MM SK(C)#60
GARRYSON 30X15 FLAPWHEEL 180G S3015L180
NORTON 63642531861 SPINDLE FLAP WHEELS BDX-60X30X6MM SK(C)#120
NORTON 63642536733 30X10X3MM P80 R207 FLAP WHEEL
PFERD FLS 4020/6 H 44384021 FELT FLAP WHEEL FLS 40 X 20 X 6 MM HARD
ROEBUCK 886424 FLAP WHEEL 30 X 15 MM 60G
3M 07217 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH 75MMX45MMX6MM A VFN
PFERD 44385030 FELT FLAP WHEEL FLS 50 X 30 X 6 MM SOFT
NORTON NEX UNTIZED 76 X 6 X 6.35 2SF 63642585768
3M 64512 SHAFT MOUNTED FLAP WHEEL 339 60MMX30MMX6MM P180
3M 64488 FLAP WHEEL 339 40MMX20MM P80
PFERD 44384020 FELT FLAP WHEEL FLS 40 X 20 X 6 MM SOFT
GARRYSON 086017 NYLON 75X50MM FINE FLAPWHEEL
INTERLEAVED FLAPWHEEL RGM 50X30X6 MED/A 060