3M 3M64500 FLAP WHEEL 339 50MMX20MM P60


3M™ Flap Wheel 339

References
3m:P64500
rubix:2021664
manufacturer :7000033212
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter50 mm
Thickness20 mm
Grain60
See all Specifications

Product details : 3M 3M64500 FLAP WHEEL 339 50MMX20MM P60


Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.

Strengths

Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities

Applications

Use for cutting and polishing applications
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter50 mm
Thickness20 mm
Grain60
Rod diameter6 mm
20 mm
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
  • Usually arrives within 14 working days