References
Roebuck:886427
Rubix:222A5040
EAN:3660338398544
Documents
Product details : ROEBUCK 886427 FLAP WHEEL 40 X 20 MM 60G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 1.94 excl. VAT
/ Each
£ 2.33 incl. VAT
- Sold out

