KLINGSPOR 13001 KM613 SMALL SPINDLE MOP 50 X 20 6 MM GRIT 150 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13001
Rubix:417A0849
EAN:4014855016525

Product details : KLINGSPOR 13001 KM613 SMALL SPINDLE MOP 50 X 20 6 MM GRIT 150 PK10
KM 613 small abrasive mop, 50 x 20 x 6 mm grit 150
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 150 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | standard shaft (for use in collets) / mounted flap wheel for straight grinders and drilling machines |
Show UNSPSC/ECL@SS
£ 37.66 excl. VAT
/ Each
£ 45.19 incl. VAT
- Delivery usually within ( 5 ) days