NORTON 66261032160 NO WOVEN FLAP WHEEL 30X20 F2405 FWS 6MM PK 10


Clean & Blend - Flap Wheels with spindle

References
norton:66261032160
rubix:80350596
ean:5900442848305
brand logo
brand logo
brand logo
Technical specifications
Diameter30 mm
Thickness20 mm
See all Specifications

Product details : NORTON 66261032160 NO WOVEN FLAP WHEEL 30X20 F2405 FWS 6MM PK 10


Beartex Non Woven Flap wheels Mounted on a 6mm diameter spindle, designed to be used on straight line die grinders for removal of oxidation, paint, corrosion and generating grain finishes.
Ideal for finishing large and awkward components.
Can be used for metals, wood, composite and plastics.
Less aggressive than conventional coated abrasive flapwheels.
brand logo

Technical specifications


Attributes
Diameter30 mm
Thickness20 mm
Rod diameter6 mm
ApplicationSmoothing
Show UNSPSC/ECL@SS
£ 82.99 excl. VAT
/ Each
£ 99.59 incl. VAT
  • Usually arrives within 14 working days