References
Pferd Tools:44401126
Rubix:249A1637

Product details : PFERD 154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 PK10
- Fan Grinder Aluminium Oxide Shank
- For universal applications from coarse to fine grinding.
Strengths
- High flexibility
- High stock removal due to the aggressive coated abrasive
- Carrier material wears off uniformly and without residue on the workpiece surface, meaning that sharp abrasive grit is exposed at all times
- Due to the flat cast core construction, the face of the mounted flap wheels can be used to work very close to edges and in corners
Technical specifications
Attributes
| Grain | 120 |
|---|---|
| Outer diameter | 30 mm |
| Length | 5 mm |
| Reaming diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 29.79 excl. VAT
/ Each
£ 35.75 incl. VAT
- Usually arrives within 14 working days
