KLINGSPOR 12084 SM611 ABRASIVE MOP WHEEL 165 X 25 43.1MM GRIT 240 PK5
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12084
Rubix:417A0780
EAN:4014855062881

Product details : KLINGSPOR 12084 SM611 ABRASIVE MOP WHEEL 165 X 25 43.1MM GRIT 240 PK5
SM 611 abrasive mop wheel LS 309 X, 165 x 25 x 43.1 mm grit 240
Technical specifications
Attributes
| Grain | 240 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | for paint, varnish, filling compound, wood, plastic and metal; versatile abrasive mop wheel for grinding/finishing and for fine surface grinding/blending welds, including on curved workpieces. |
| Reaming diameter | 43.1 mm |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Shaft diameter | 43.1 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 133.84 excl. VAT
/ Each
£ 160.61 incl. VAT
- Delivery usually within ( 5 ) days