KLINGSPOR 93076 SM611S 100 X 100 X 19 MM P120 FILE BELT

SM 611 S Abrasive Satin finishing drum

See technical information

References

Klingspor:93076
Rubix:264A3423
EAN:4014855062799
brand logo

Technical specifications

Grain120
Outer diameter100 mm
Length100 mm
See all Specifications

Product details : KLINGSPOR 93076 SM611S 100 X 100 X 19 MM P120 FILE BELT


SM 611 S abrasive mop wheel LS 309 X, 100 x 100 x 19 mm grit 120

Technical specifications


Attributes
Grain120
Outer diameter100 mm
Length100 mm
Usesatin finishing drum for fine sanding on paint, varnish, filling compound, wood, plastic, and metal; designed to produce an even, fine surface scratch pattern.
Reaming diameter19 mm
Max speed3700 rpm
Materialaluminium oxide
Abrasive Materialaluminium oxide
£ 45.95 excl. VAT
/ Each
£ 55.14 incl. VAT
  • Usually arrives within 14 working days