KLINGSPOR 259898 NCW600S 100 X 50 X 19 MM P150 FILE BELT PACK 3
NCW 600 S Abrasive Satin finishing drum
See technical informationReferences
Klingspor:259898
Rubix:264A3428
EAN:4014855093632

Product details : KLINGSPOR 259898 NCW600S 100 X 50 X 19 MM P150 FILE BELT PACK 3
NCW 600 S nylon webbed mop, combination, 100 x 50 x 19 mm grit 150 medium
Technical specifications
Attributes
| Grain | 150 |
|---|---|
| Outer diameter | 100 mm |
| Length | 100 mm |
| Use | satin finishing (matt-shiny satin finish) of metal surfaces—especially stainless steel—also suitable for metal and plastic. |
| Reaming diameter | 19 mm |
| Max speed | 3700 rpm |
| Material | plastic |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 140.18 excl. VAT
/ Each
£ 168.22 incl. VAT
- Usually arrives within 14 working days