PFERD 44514066 FAN GRINDER F 8030/6 A 60


Flapwheels F8030/6 A 60

References
pferd tools:44514066
rubix:302A0282
ean:4007220155752
PFERD Mounted flap wheel F 8030/6 A 60
brand logo
Technical specifications
Outer diameter80 mm
Length40 mm
Grain60
See all Specifications

Product details : PFERD 44514066 FAN GRINDER F 8030/6 A 60


Abrasive: Corundum A can be used universally on all materials. Shank-mounted flapwheels F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply to the ISO 3919 standard.

Technical specifications


Attributes
Outer diameter80 mm
Length40 mm
Grain60
UseLevelling/Deburring/Surface machining/Soldering Cord Work/Structuring (matting, brushing and smoothing)/Fine grinding in several steps
SpecificationMaterials that can be machined: Aluminium/Copper/Others non-ferrous metals/Soft non-ferrous metal/Brass/Stainless Steel (INOX)/Grey cast iron products (GG/GJL, GGG/GJS)/Malleable cast iron products/Soaked, processed steels, with hardness greater than 1,200 N/mm² (above 38 HRC)/Steels with hardness greater than 54 HRC/Steels, moulded steel/Steels up to 1,200 N/mm² (< 38 HRC)
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ Each
£ 9.24 incl. VAT
  • Usually arrives within 14 working days