Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
ATABRITE WHEEL
ATABRITE WHEEL
Flapwheel on rod ATA Abrasives
References
ata abrasives:
ABW7545A60
rubix:
4508875
Product details
Technical specifications
Product details : ATABRITE WHEEL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.81
excl. VAT
/
Each
£
22.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 64524 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P120
3M 64488 FLAP WHEEL 339 40MMX20MM P80
PFERD FLS 6040/6 H 44386041 FELT FLAP WHEEL FLS 60 X 40 X 6 MM HARD
GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 80 GRIT 6MM SHANK GSM2010080
NORTON 63642513148 SPINDLE FLAP WHEELS BDX-30X15X6MM SK(C)#60
DREMEL FLAPWHEEL 504 2615050432
NORTON 63642571113 NEX 3SF UNITISED WHEEL 75 X 6 X 6MM
NO WOVEN FLAP WHEEL 30X20 F2405 FWS 6MM
ROEBUCK 886425 FLAP WHEEL 30 X 15 MM 80G
NORTON 63642537371 30X10 R207PLUS NOR P80 6MMSK
NORTON 40X15X6 120G FLAPW 63642533094
GARRYSON 30X15 FLAPWHEEL 120G S3015L120
Flapwheel on rod Flexovit 63642585434
3M 64484 FLAP WHEEL 339 30MMX15MM P80
ROEBUCK 6842943 FLAP WHEEL 30 X 10 MM 60G