FLEXOVIT 63642585434 SPINDLE FLAP WHEELS FLEXOVIT-SPEEDOFLEX-30X15X6MM

Slatted Wheel

See technical informationSee documents
References
Flexovit:63642585434
Rubix:399A7477
EAN:3157625587373
brand logo
Technical specifications
Diameter30 mm
Thickness15 mm
Grain80
See all Specifications
Documents

Product details : FLEXOVIT 63642585434 SPINDLE FLAP WHEELS FLEXOVIT-SPEEDOFLEX-30X15X6MM


Slat wheels on marker for machining various materials. The Speedoflex KX31 Plus is suitable for achieving a consistent finish. The sanding linen is cool-swearing and suitable for shaped surfaces.

Applications

Straight sharpener

Technical specifications


Attributes
Diameter30 mm
Thickness15 mm
Grain80
Applicationblending;roughing;smoothing;polishing
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
  • Delivery usually within ( 10 ) days