Flap Wheel

References
flexovit:63642585441
rubix:399A7537
ean:3157625587458
brand logo
brand logo
Technical specifications
Diameter40 mm
Thickness20 mm
Grain60
See all Specifications

Product details :


Flap wheels are an ideal choice for a wide variety of blending, roughing, smoothing and polishing operations on materials such as steel, stainless steel, brass, wood, and synthetic materials. They are particularly appropriate where grinding or polishing work has to be carried out in a limited space, or when working on intricate shapes and contours as flap wheels conform superbly to the workpiece, whatever the shape. Designed to deliver a consistent finish with a uniform cut rate, flap wheels are made of edges in abrasive cloth arranged radially about a resin core which incorporates a shaft. The flaps wear away as they’re used continually exposing fresh abrasives. They are generally mounted on electrical and pneumatic portable machines or flexible shaft machines, and operate with a high rotary speed.

Strengths

•Cut cooler and smoother, with our versatile & long-lasting premium aluminium oxide grain blend
Flexible cotton backing enables wheel flaps to conform to the workpiece
Strong cotton backing also add to durability for heavy stock removal
Excellent wheel concentricity and balance, meaning stable grinding, and improved operator comfort

Applications

Blending;Roughing;Smoothing;Polishing

Technical specifications


Attributes
Diameter40 mm
Thickness20 mm
Grain60
Rod diameter6 mm
ApplicationBlending;Roughing;Smoothing;Polishing
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days