NORTON 66261093448 VORTEX UNITISED WHEEL U2305 75X6MM MED BF+
Vortex Unified Wheel - Unified Wheels
See technical informationReferences
Norton:66261093448
Rubix:261A1447
Product details : NORTON 66261093448 VORTEX UNITISED WHEEL U2305 75X6MM MED BF+
Unitised wheels are made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites, and sharp edge removal.
Unitised wheels produce excellent finishes on nearly all surfaces, although are ideally suited for use on harder materials such as titanium or stainless steel.
Unitised wheels produce excellent finishes on nearly all surfaces, although are ideally suited for use on harder materials such as titanium or stainless steel.
Unified Wheels - Norton Vortex Unified Whl - 76.2x3.175x6.35mm Medium Blue
Technical specifications
Attributes
| Diameter | 76.2 mm |
|---|---|
| Grain | medium |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- In stock: Next day delivery

