PFERD 44404066 FAN GRINDER F 4015/6 A 60

Flap wheels F 4015/6 A 60

See technical information

References

Pferd Tools:F 4015/6 A 60
Rubix:302A0284
Manufacturer :44404066
EAN:4007220154441
PFERD Mounted flap wheel F 4015/6 A 60

Technical specifications

Grain60
Outer diameter40 mm
Length40 mm
See all Specifications

Product details : PFERD 44404066 FAN GRINDER F 4015/6 A 60


Abrasive: corundum A Can be used universally on all materials. Mounted flap wheels F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply with ISO 3919.

Technical specifications


Attributes
Grain60
Outer diameter40 mm
Length40 mm
Uselevelling/deburring/surface finishing/weld seam finishing/structuring (matting, brushing and satin-finishing)/multi-stage fine grinding
£ 3.80 excl. VAT
/ Each
£ 4.56 incl. VAT
  • Usually arrives within 14 working days