PFERD 44514126 FAN GRINDER F 8030/6 A120


Flapwheels F 8030/6 A 120

References
pferd tools:44514126
rubix:302A0283
ean:4007220155776
PFERD Mounted flap wheel F 8030/6 A 120
brand logo
Technical specifications
Outer diameter80 mm
Length40 mm
Grain120
See all Specifications

Product details : PFERD 44514126 FAN GRINDER F 8030/6 A120


Abrasive: Corundum A can be used universally on all materials. Shank-mounted flapwheels F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply to the ISO 3919 standard.

Technical specifications


Attributes
Outer diameter80 mm
Length40 mm
Grain120
Uselevelling/deburring/surface machining/soldering cord work/structuring (matting, brushing and smoothing)/fine grinding in several steps
Specificationmaterials that can be machined: aluminium/copper/others non-ferrous metals/soft non-ferrous metal/brass/stainless steel (inox)/grey cast iron products (gg/gjl, ggg/gjs)/malleable cast iron products/soaked, processed steels, with hardness greater than 1,200 n/mm² (above 38 hrc)/steels with hardness greater than 54 hrc/steels, moulded steel/steels up to 1,200 n/mm² (< 38 hrc)
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ Each
£ 9.24 incl. VAT
  • Usually arrives within 14 working days