Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
PFERD 44401156 FAN GRINDER F3005/6 A150 EAN4007220154205 30MMX5MMX6MM
PFERD 44401156 FAN GRINDER F3005/6 A150 EAN4007220154205 30MMX5MMX6MM
Slat Wheels F 3005/6 A 150
References
pferd tools:
44401156
rubix:
286A8675
ean:
4007220154205
Technical specifications
Outer diameter
30
mm
Length
40
mm
Grain
150
Product details
Technical specifications
Product details : PFERD 44401156 FAN GRINDER F3005/6 A150 EAN4007220154205 30MMX5MMX6MM
Abrasive: Corundum A can be used universally on all materials. The slat wheels on rod F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply to the ISO 3919 standard.
Technical specifications
Attributes
Outer diameter
30
mm
Length
40
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.70
excl. VAT
/
Each
£
3.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44516066 FAN GRINDER F 8050/6 A 60
KLINGSPOR ANGLE GRINDER MOP 115MM X 80G 277016
PFERD 44503126 FAN GRINDER F 5030/6 A120
KLINGSPOR 61350 KM 613 SMALL ABRASIVE MOP 50X30X6MM P120
61299 KLINGSPOR 50MM X 30MM X 6MM SHK 60G FLAP WHEELS
KLINGSPOR ANGLE GRINDER MOP 125MM X 60G 277019
KLINGSPOR 13105 XBR 80X15X6MM P60 KM613 SMALL MOP
GARRYSON 50X50FINTFINISHWHEEL 086512
KLINGSPOR 13108 KM613 ABRASIVE MOP 80X15X6MM GRAIN 120
KLINGSPOR 258896 NFW600S 100 X 100 X 19 MM FILE BELT
KLINGSPOR 12105 SM611 309X165X50X43.1 40G
PFERD 44408086 FAN GRINDER F 4020/6 A 80
KLINGSPOR 258918 XBR 50X30X6MM P0 NFS600 SMALL MOP
KLINGSPOR 13069 KM 613 60 X 40 X 6 MM FLAP WHEEL P60 LS 309 X
PFERD 154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 PK10