References
Pferd Tools:F 1010/3 A 320
Rubix:80332848
Manufacturer :44400008
EAN:4007220661680



Product details : PFERD 661680 F1010/3 A320 FLAP WHEEL CLOTH
Abrasive: Corundum A can be used universally on all materials. Shank-mounted flapwheels F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply to the ISO 3919 standard.
Technical specifications
Attributes
| Grain | 320 |
|---|---|
| Outer diameter | 10 mm |
| Length | 40 mm |
| Use | levelling/deburring/surface machining/soldering cord work/structuring (matting, brushing and smoothing)/fine grinding in several steps |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- Usually arrives within 14 working days
