Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
GARRYSON 50X20 FLAPWHEEL 60G GS5020060
GARRYSON 50X20 FLAPWHEEL 60G GS5020060
Flap Wheels 50x20mm
References
ata garryson:
S5020060
rubix:
115A6896
Product details
Technical specifications
Product details : GARRYSON 50X20 FLAPWHEEL 60G GS5020060
A quick and economical solution for finishing, grinding, cleaning, polishing and sanding on metals, timber and non-metallic materials. Works very well on both flat and contoured surfaces.
50x20mm 60G
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.50
excl. VAT
/
Each
£
5.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 44401156 FAN GRINDER F3005/6 A150 EAN4007220154205 30MMX5MMX6MM
KLINGSPOR 13018 KM613 ABRASIVE MOP 60X15X6MM GRAIN 120
PFERD 154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 PK10
KLINGSPOR 7326 SM611S 100 X 100 X 19 MM P80 FILE BELT
KLINGSPOR ANGLE GRINDER MOP 125MM X 120G 277021
KLINGSPOR KM613-P240 SMALL ABRASIVE MOP 60 X 40 X 6 P240
KLINGSPOR 13051 FLAP WHEEL 60MM X 30MM X 60GR
KLINGSPOR 12200 XBR 250X25.00MM P120 SM611 ALOX LRG ABRASIVE MOP
KLINGSPOR 12908 XBR 40X15X6MM P80 KM613 SMALL MOP
KLINGSPOR 320247 NCW600S 110 X 100 X 19 MM P100 FILE BELT
KLINGSPOR GRINDING WHEEL 194626
3M 09968 SCOTCH-BRITE LAP MOP 150 X 6 VERY FINE
3M 9964 SCOTCH-BRITE LAP MOP 100 MM A VFN
KLINGSPOR 61350 KM 613 SMALL ABRASIVE MOP 50X30X6MM P120
PFERD 44503126 FAN GRINDER F 5030/6 A120