Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 13148 XBR 80X30X6MM P320 KM613 SMALL MOP
KLINGSPOR 13148 XBR 80X30X6MM P320 KM613 SMALL MOP
KM 613 flap wheel
References
klingspor:
13148
rubix:
247A2857
ean:
4014855015573
Technical specifications
Outer diameter
80
mm
Length
30
mm
Grain
320
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 13148 XBR 80X30X6MM P320 KM613 SMALL MOP
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
80
mm
Length
30
mm
Grain
320
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.04
excl. VAT
/
Each
£
13.25
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44400086 FAN GRINDER F 2010/6 A 80
3M 416072 ROTO PEEN FLAP ASSEMBLY 14.29X25.4MM TC 330
PFERD 44509086 FAN GRINDER F 6030/6 A80
KLINGSPOR 320248 NCW600S 110 X 100 X 19 MM P150 FILE BELT
GARRYSON 50X50FINTFINISHWHEEL 086512
KLINGSPOR ANGLE GRINDER MOP 125MM X 60G 277019
3M 09968 SCOTCH-BRITE LAP MOP 150 X 6 VERY FINE
KLINGSPOR ANGLE GRINDER MOP 125MM X 120G 277021
PFERD 44402156 FAN GRINDER F3010/6 A150 EAN4007220154328 30MMX10MMX6MM
KLINGSPOR 320247 NCW600S 110 X 100 X 19 MM P100 FILE BELT
3M 9969 SCOTCH-BRITE LAP MOP 150 MM A MED
KLINGSPOR 258933 NCS 600 SMALL FINISHING-MOPS 50X30X6 P100 COARSE
KLINGSPOR 13087 FLAP WHEEL
3M 09701 SCOTCH-BRITE ROLOC CUT POLISH BRUSH PF-ZR 63MMX32MM A MED
KLINGSPOR GRINDING WHEEL 194626