KLINGSPOR ABRASIVE DISC 259043


NCD 200 flap wheel

References
klingspor:259043
rubix:115A2288
ean:4014855090464
brand logo
brand logo
Technical specifications
Outer diameter115 mm
GrainOther
See all Specifications

Product details : KLINGSPOR ABRASIVE DISC 259043


The cleaning wheel NCD 200 is the ideal complement to an angle grinder when used for the removal of heat tinting and the cleaning of surfaces. It is composed of a special SiC non-woven cleaning web that will not clog thanks to its open structure. Klingspor uses synthetic resin for the bonding as this material supports the positive properties of the SiC grain. The cleaning wheel NCD 200 is an excellent choice for work on surfaces

Strengths

•Special SiC non-woven web for cleaning of surfaces and removal of heat tinting/blueing - No clogging due to open structure

Applications

Apparatus and container manufacturing;Metal construction;Steel construction

Technical specifications


Attributes
Outer diameter115 mm
GrainOther
UseUniversal metal / Paint / Varnish / Putty / Plastic
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
  • Usually arrives within 14 working days