PFERD 43701259 CRIMPED WIRE BRUSH POS RBU 200X25MM AK 32-2 STEEL 0.30
Flat brushes, non-twisted POS RBU 20025/AK32-2 ST 0,30
See technical informationReferences
Pferd Tools:POS RBU 20025/AK32-2 ST 0,30
Rubix:228A7683
Manufacturer :43701259
EAN:4007220956373




Product details : PFERD 43701259 CRIMPED WIRE BRUSH POS RBU 200X25MM AK 32-2 STEEL 0.30
Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces.
Developed for universal use in the workshop.
• Can be used with all common stationary drive systems and bench grinders thanks to the variable arbor hole diameter.
Developed for universal use in the workshop.
• Can be used with all common stationary drive systems and bench grinders thanks to the variable arbor hole diameter.
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 200 mm |
| Application | roughening;deburring;cleaning;removing paint;derusting;removing oxide layers |
| Diameter | 200 mm |
| Reaming diameter | 50.8 mm |
Show UNSPSC/ECL@SS
£ 34.63 excl. VAT
/ Each
£ 41.56 incl. VAT
- Usually arrives within 14 working days
