Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
Circular abrasive brush Unbranded
References
unbranded:
ERTB810H
rubix:
253027
Product details
Technical specifications
Product details : ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
For tapered spindles
Technical specifications
Attributes
Diameter
203
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.25
excl. VAT
/
Each
£
43.50
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
OSBORN 0008-600051 ZT00 T BRUSH 50 X 8 X 6MM SHANK 0.3MM WIRE 600051
PFERD 43701209 CRIMPED WIRE BRUSH POS RBU 150X25MM AK 32-2 STEEL 0.30
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 5/8 INCH
OSBORN WIRE CUP BRUSH 120MM X M14 2 0.5MM 608155
ROEBUCK WF4006H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 4 X 5/8 X 1/2 I
PFERD 43701109 CRIMPED WIRE BRUSH POS RBU 100 X 28 X 14 MM STEEL 0.30
3M 30127 SCOTCH-BRITE DISC 76MMX9.52MM P120 WHT TYPE C
OSBORN 0008-600063 ZT00 T BRUSH 60 X 6 X 6MM SHANK 0.3MM WIRE 600063
OSBORNUNIP 0402631151 WHEEL BRUSH D115X12 THREAD M14X2.0 KNOTTED STEEL
PFERD 43701119 CRIMPED WIRE BRUSH POS RBU 125 X 28 X 14 MM STEEL 0.30
ROEBUCK CB5058F UNIVERSAL CUP BRUSH 4 DIAMETER X5.1/2 FACE X5/8 INCH W
OSBORN WIRE WHEEL 150 X 18 32MM SHANK 0.3MM 544061
OSBORN WIRE CUP BRUSH 100MM X M14 2 0.50MM TK 608154
ROEBUCK WIRE WHEEL BRUSH CIRCULAR, TURRET, WAVY S/STEEL 200MM 840376
OSBORN WIRE WHEEL 150 X 25 32MM SHANK 0.3MM 544062