ROEBUCK WIRE WHEEL BRUSH CIRCULAR, TURRET, WAVY S/STEEL 200MM 840376


Grinder circular brush, corrugated stainless steel wire

References
roebuck:840376
rubix:209A7377
ean:3660338059001
Wire wheel brush circular, turret, wavy stainless steel wire Brush diameter mm 200
brand logo
Technical specifications
WireStainless steel
Brush diameter200 mm
UseDe-burring, lacquer removal, tarter removal, polish removal, cleaning
See all Specifications

Product details : ROEBUCK WIRE WHEEL BRUSH CIRCULAR, TURRET, WAVY S/STEEL 200MM 840376


Universal brush with medium density padding. For all medium brushing work. These brushes mounted on several rows are optimal for the treatment of large surfaces because of their wide brushing width. .
Uses: deburring, removal of lacquer, descaling, debuffing, cleaning. .
Thickness: 20 mm .
Bore: 31.75 mm .
Supplied with bore rings (12,7 by 2; 15, 875 by 2; 19,05 by 2; 22,225 by 2; 25,4 by 2)

Technical specifications


Attributes
WireStainless steel
Brush diameter200 mm
UseDe-burring, lacquer removal, tarter removal, polish removal, cleaning
Reaming diameter31.75 mm
Show UNSPSC/ECL@SS
£ 34.02 excl. VAT
/ Each
£ 40.82 incl. VAT
  • In stock: Next day delivery