Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK 0001181134 SCRATCH BRUSH 4 ROW WITH SCRAPER
ROEBUCK 0001181134 SCRATCH BRUSH 4 ROW WITH SCRAPER
Circular abrasive brush Unbranded
References
unbranded:
120.401.BH
rubix:
210408
Product details
Technical specifications
Product details : ROEBUCK 0001181134 SCRATCH BRUSH 4 ROW WITH SCRAPER
• General purpose brush
• 25mm trim and scraper
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.06
excl. VAT
/
Each
£
4.87
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
OSBORN 0002-544.161 STEEL WIRE WHEEL BRUSH D150X 16 B13 CR-STW 030 T32
OSBORN 0008-566061 WIRE WHEEL 200 X 20 32MM SHANK 0.3MM 566061
ROEBUCK RF0300H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/2 INCH B
OSBORN WIRE CUP BRUSH 70 X 6MM SHANK 0.3MM 600821
OSBORN 9902566162 WHEEL BRUSH CRIMPED WIRE STEEL D200
OSBORN 9902565562 BRASS WIRE WHEEL BRUSH PRO 200 X 33 X 0.3MM CSW T55
ROEBUCK DC23F DECARBONISING ROTARY BRUSH 7/16 INCH DIAMETER FLAT
ROEBUCK DC23P DECARBONISING ROTARY BRUSH 7/16 INCH DIAMETER POINTED
OSBORN 7002502142 WHEEL BRUSH CRIMPED WIRE STEEL D30
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 5/8 INCH
PFERD 43506601 BRUSH RBU 25030/AK 32-2 ST 0,30
OSBORN 0002-632131 BA27 WIRE BRUSH 632131
OSBORN 9902-515058 NYLON WHEEL BRUSH 250 X 20 X 20MM BORE/180G 515058
ROEBUCK DC1 ROTARY WIRE BRUSH 2 INCH DIAMETER X 7/8 FACE
OSBORN WIRE CUP BRUSH 60 X 6MM SHANK 0.3MM 600921