NORTON STONE 4/2 X 1 3/4 X 1/2 INCH SIC MEDIUM JS44 61463687095

Norton Crystolon Round Edge Slip

See technical informationSee documents
References
Norton:61463687095
Rubix:267201
EAN:3157625847675
brand logo
Documents

Product details : NORTON STONE 4/2 X 1 3/4 X 1/2 INCH SIC MEDIUM JS44 61463687095


Abrasive slips impart the finest, most uniform finish on curved knives and tools, gouges, bead planers and carbide-tipped tools. Norton Crystolon Round Edge Slip, 4-1/2 in Overall Length, 1-3/4 in Overall Width, 1/2 in Overall Height, 150 Grit, Fine Grade, Silicon Carbide Abrasive, Grey, Applicable Materials: Wood.

Strengths

Silicon carbide abrasive is very sharp and fast cutting and recommended for applications where speed of cut is more important than the fineness of the cutting edges
Round edge slips are ideal for precision sharpening and honing of bead planers, curved knives and tools, moulders knives and wood gouges
Fine if preferred for producing sharper than average edges on woodworking tools, gouges, reamers, taps, auger bits and twist drills
The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
Norton sharpening stones have been the world leader for over 150 years

Applications

Round edge slips are ideal for precision sharpening and honing of bead planers, curved knives and tools, moulders knives and wood gouges

Technical specifications


Attributes
Applicationdeburring;tool sharpening
Show UNSPSC/ECL@SS
£ 23.55 excl. VAT
/ Each
£ 28.26 incl. VAT
  • Delivery usually within ( 10 ) days