BAHCO 1-110-04-1-0 4IN FLAT FILE CUT 1
Flat files with tapered edges for bastard/semi-soft/soft cuts, without handle
See technical informationReferences
Bahco:1-110-04-1-0
Rubix:80187089
EAN:7311518019334

Product details : BAHCO 1-110-04-1-0 4IN FLAT FILE CUT 1
To work in high-alloy tool steels for the sharpening of heavy implements
For filing flat surfaces, sharp corners and shoulders as well as for deburring
Shape: edges tapered towards the tip, surfaces parallel
Type of cut: 1 = bastard, 2 = second, 3 = smooth
Surfaces double cut, edge single cut
Pointed shape enables the user to reach more easily into angles and corners
For the same jobs as flat hand file 100
Industry pack unhandled
For filing flat surfaces, sharp corners and shoulders as well as for deburring
Shape: edges tapered towards the tip, surfaces parallel
Type of cut: 1 = bastard, 2 = second, 3 = smooth
Surfaces double cut, edge single cut
Pointed shape enables the user to reach more easily into angles and corners
For the same jobs as flat hand file 100
Industry pack unhandled
Strengths
Engineering Flat Files with Tapered Edge Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Shape | flat |
| Length | 100 mm |
| Handle | without |
| Type of cut | bars |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
- Delivery usually within ( 14 ) days
