Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HANDLED ENGINEERS FILE 14 INCH HALF-ROUND SECOND
ROEBUCK HANDLED ENGINEERS FILE 14 INCH HALF-ROUND SECOND
Halfround Files
References
roebuck:
6829039
rubix:
45018989
Technical specifications
Shape
Half-round
Length
350
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HANDLED ENGINEERS FILE 14 INCH HALF-ROUND SECOND
Filing both flat and concave surfaces.
Tapers slightly in width.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Half-round
Length
350
mm
Type of cut
Second
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.39
excl. VAT
/
Each
£
18.47
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-110-06-1-2 6IN FLAT WITH HANDLE CUT 1
ROEBUCK ENGINEERS' FLAT FILE 10 INCH/250MM BASTARD CUT 879942
BAHCO 1-106-12-1-2 12IN OBERG CUT WITH HANDLE
ROEBUCK HANDLED ENGINEERS FILE 12 INCH HAND BASTARD
BAHCO 1-160-12-2-2 12IN SQUARE WITH HANDLE CUT 2
ROEBUCK ENGINEERS WARDING FILE 6 INCH SECOND
ROEBUCK ENGINEERS FILE 300MM HAND SMOOTH 879938
ROEBUCK ENGINEERS FILE 10 INCH SQUARE SMOOTH 879989
BAHCO 1-106-10-1-2 10IN OBERG CUT WITH HANDLE
ROEBUCK ROUND NEEDLE FILE 14CM CUT 0 880005
SANDVIK 620-20H10 SCRAPER 5765031
ROEBUCK ENGINEERS FILE 150MM HALF ROUND SECOND 879970
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829052
ROEBUCK ENGINEER FILE 300MM FLAT SECOND CUT - HANDLED 879915
BAHCO 1-210-14-1-0 14IN HALF ROUND FILE CUT 1