Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK KNIFE NEEDLE FILE 16CM CUT 2
ROEBUCK KNIFE NEEDLE FILE 16CM CUT 2
File Roebuck
References
roebuck:
86250
rubix:
010831
Technical specifications
Shape
Other
Length
160
mm
Product details
Technical specifications
Product details : ROEBUCK KNIFE NEEDLE FILE 16CM CUT 2
160mm 6¼in
Technical specifications
Attributes
Shape
Other
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.49
excl. VAT
/
Each
£
2.99
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 449 BLADE
ROEBUCK ENGINEERS FILE 8 HALF ROUND SMOOTH
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE BASTARD CUT 200MM
BAHCO HRFM10 10IN 1/2 ROUND FILEMASTER HANDLE
PFERD 11038203 CHAIN SAW FILE 412 200 X 4.5 PREMIUM
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 200MM 829040
BAHCO 1-160-06-3-0 6IN SQUARE FILE CUT 3
ROEBUCK FILE SET 1 NEEDLE 65MM CUT 2
BAHCO 2-301-16-0-0 16CM FLAT NEEDLE FILE CUT 0
ROEBUCK ENGINEERS' FLAT FILE 12 INCH/300MM SMOOTH CUT 879951
BAHCO 1-106-08-1-0 8IN OBERG CUT FILE
ROEBUCK HANDLED ENGINEERS FILE 14 INCH FLAT SECOND
ROEBUCK ENGINEERS FILE HAND BASTARD 4 INCH
ROEBUCK ENGINEERS FILE 8 HAND SMOOTH
ROEBUCK ENGINEERS FILE 300MM HALF ROUND SMOOTH 879977