ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 150MM 829039
Flat hand file with handle
See technical informationSee documentsReferences
Superseded Ref:5063782
Roebuck:829039
Rubix:209A8473
EAN:3660338047954

Documents
Product details : ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 150MM 829039
Cross-cut on the faces.
1 uncut side, 1 single cut side.
Back protection on the handle
1 uncut side, 1 single cut side.
Back protection on the handle
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 150 mm |
| Handle | with |
| Type of cut | second |
| Section | 15,5x4 mm |
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
- Usually arrives within 14 working days
