BAHCO 2-306-16-2-0 16CM CROSSING NEEDLE FILE CUT2
Sage leaf file, semi-soft/soft, without handle
See technical informationReferences
Bahco:2-306-16-2-0
Rubix:601892
EAN:7311518108854

Product details : BAHCO 2-306-16-2-0 16CM CROSSING NEEDLE FILE CUT2
For precise filing and finishing work
Used by engravers, precision mechanics, violin makers, watchmakers and goldsmiths
Shape: 2 convex faces of different radii, tapered towards the end
Cut type: 1 = semi-soft, 2 = soft
Cross-cutting on faces
Packaging: 10 files per box
Used by engravers, precision mechanics, violin makers, watchmakers and goldsmiths
Shape: 2 convex faces of different radii, tapered towards the end
Cut type: 1 = semi-soft, 2 = soft
Cross-cutting on faces
Packaging: 10 files per box
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | half-round |
| Length | 160 mm |
| Handle | without |
| Type of cut | soft |
| Section | 5 mm |
Show UNSPSC/ECL@SS
£ 9.84 excl. VAT
/ Each
£ 11.81 incl. VAT
- Delivery usually within ( 14 ) days
