References
Bahco:6-344-10-2-0
Rubix:401A4552
EAN:7311518021900

Documents
Product details : BAHCO 6-344-10-2-0 10HAND RASPMEDIUM
For work in wood, plywood, wallboard, plastics and other soft materials
Surfaces parallel and rasp cut, edges parallel with one single cut and one edge uncut
Shape: edges and surfaces parallel
Type of cut: 2 = Medium
Surfaces rasp cut, 1 edge single cut
Industry pack unhandled
Surfaces parallel and rasp cut, edges parallel with one single cut and one edge uncut
Shape: edges and surfaces parallel
Type of cut: 2 = Medium
Surfaces rasp cut, 1 edge single cut
Industry pack unhandled
Strengths
Flat Hand Rasps Medium Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Shape | flat |
| Length | 250 mm |
| Handle | without |
| Type of cut | 2 |
| Section | 7.5 mm |
Show UNSPSC/ECL@SS
£ 12.65 excl. VAT
/ Each
£ 15.18 incl. VAT
- Delivery usually within ( 14 ) days
