References
Stanley:1-CT305T
Rubix:2002920
EAN:3253561058561

Product details : STANLEY 1-CT305T FLAT NARROW CROWN STAPLES - 8MM
Ideal for stapling low-voltage wires, these heavy-duty flat narrow crown staples are galvanized to reduce corrosion.
Strengths
•For heavy duty stapling jobs
Galvanized to reduce corrosion
Color-coded packaging makes size and product selection a cinch
Sturdy plastic packaging reduces staple breakage
Fits Arrow® T2025
Galvanized to reduce corrosion
Color-coded packaging makes size and product selection a cinch
Sturdy plastic packaging reduces staple breakage
Fits Arrow® T2025
Applications
Ideal for fastening low-voltage cables
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 22x45x131 mm |
|---|---|
| Material | galvanized steel |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
- Delivery usually within ( 7 ) days