References
Draper:55740
Rubix:382A4325
Manufacturer :55740
EAN:5010559557400





Product details : DRAPER 55740 D20 NAILER/STAPLER (BARE)
Features: Single or contact firing, Safety contact tip, Batteries and Chargers are available separately. D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series. D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.
Technical specifications
Attributes
| Material | plastic housing |
|---|---|
| Type | cordless nailer/stapler (20v d20) (sold bare) |
Show UNSPSC/ECL@SS
£ 128.31 excl. VAT
/ Each
£ 153.97 incl. VAT
- Delivery usually within ( 7 ) days
