References
Draper:13134
Rubix:390A4410
Manufacturer :13134

Product details : DRAPER 13134 TYPE-90 STAPLES 30MM PACK OF 5000
These heavy-duty Type-90 narrow crown staples are manufactured from galvanised steel. Parallel legs ensures straight fixing. Compatible with air and power nail staplers including Draper Stock No. 83659, 00646 and 14609. Pack of 5,000.
Technical specifications
Attributes
| Material | galvanised steel |
|---|---|
| Length | 30 mm |
| Diameter | 1.25 mm |
| Type | type-90 |
| Width | 5.8 mm |
Show UNSPSC/ECL@SS
£ 15.40 excl. VAT
/ Each
£ 18.48 incl. VAT
- Delivery usually within ( 7 ) days
